0
1

CP1114R26 Atex 3/8in (10mm) Drill - Atex

Order Code: ZT5115501S

£599.99 Inc VAT (20%)


Description

The CP1114R26 ATEX pneumatic drill combines durability with operator-friendly features, making it an essential tool for manufacturing environments. Its high-power motor and versatile chuck accommodate a wide range of industrial applications, ensuring consistent performance and productivity.
Perfect for intensive manufacturing tasks, this drill offers the reliability and efficiency needed to meet demanding production schedules.

• Robust 0.5 HP (375 W) Motor: Tackles tough materials from aluminum to stainless steel with ease
• Ergonomic Design: CP Ergo Wings body ensures comfortable handling during extended use
• Forward-Reverse Switch: Enables effortless drilling, reaming, and tapping operations. Jacobs industrial keyed capacity chuck for various bit sizes
• Precision Control: Teasing throttle handle for excellent power management
• Low Noise and Vibration: Reduces operator fatigue and improves workplace comfort

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome