Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Diamond Saw Blades
Construction Diamond Disc, 125mm
By Bosch
Order Code:
ZT1021574P
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/diamond-saw-blades/construction-diamond-disc-125mm/p/ZT1021574P
Add to quotation
Schedule an order and save 5%
View all Diamond Saw Blades
Description
125mm diamond cutting disc, for use with cutting tiles.
Tags:
#BulkDiscount
Specifications
Specifications for Construction Diamond Disc, 125mm
Maximum RPM
12250rpm
Blade Diameter
125mm
MFR Part No.
2607019475
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome