PTI Diamond Disc Thin Kerf 115MM Porcelain Tiles
0
1

PTI Diamond Disc Thin Kerf 115MM Porcelain Tiles

Order Code: ZT5519211S

£8.99 Inc VAT (20%)
£10.9918% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 +£8.278%


Description

A Universal Expert Quality Diamond blade, designed for dry or wet cutting of Porcelain tiles as well as a range of ceramic, terrazzo, marble, granite, sandstone and quartz. The continuous rim blade with reinforced mounting flange offers a combination of long life, fast clean cutting, low chipping and excellent value.   For use with a 115mm angle grinder or tile machine with a 22.23mm bore. 115mm Diameter Thin Kerf Bore: 22.23mm Speed: 13300rpm-80m/s Fast clean cutting Wet or Dry Reinforced flange

See full description
Specifications for PTI Diamond Disc Thin Kerf 115MM Porcelain Tiles
  • Product Type
    Diamond Disc
  • Bore
    22.23mm
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome