1. Tools & Machining/
  2. Cutting Tools/
  3. Dies/
  4. Dies
BSF (British Standard Fine) HSS Ground Thread Dies
0
1
2

BSF (British Standard Fine) HSS Ground Thread Dies


Select
Select
See all variants from
£2.09Inc VAT (20%)
Up to 4.5% off

See all variants from £2.09

Description

BS 1127.
For use in diestocks to produce external screw threads.

Feature Attributes

Thread Direction:
Right Hand
Material:
High Speed Steel
Thread Standard:
BSF
Dimensions Standard:
BS 1127
Class of Fit:
6g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome