Solid round die with a gun nose
Material:
HSS
Finish:
Bright
Cutting Direction:
Right
Thread Form:
UNF - Unified Fine
Series:
F130
Standards:
ISO 2568
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy