Solid round die with a gun nose
Material:
HSS
Finish:
Bright
Standards:
ISO 2568
Cutting Direction:
Right
Unit of Measurement:
Imperial
Series:
F150
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy