1. Tools & Machining/
  2. Cutting Tools/
  3. Dies/
  4. Dies
F302 Dienuts

F302 Dienuts


Select
See all variants from
£39.99Inc VAT (20%)
Up to 14.5% off

See all variants from £39.99

Description

Dormer Dienuts are used to reclaim worn or damaged threads in most materials. Metric Coarse Dienuts. Application: For reclamation of screw threads. Also available in MF, UNC, G(BSPF) thread forms. Tolerance: 6g.Chamfer Lead: Two Threads.Surface treatment: Bright.Material: HSS - High Speed Steel. BS1127:1950

Feature Attributes

Type:
Dienuts Metric
Thread Type:
Dienuts Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome