1. Tools & Machining/
  2. Power Tools/
  3. Heating & Cooling/
  4. Fans/
  5. Domestic & Office Fans

I Plus Ceiling Fans with Rotar Blades


See all variants from
£359.99Inc VAT (20%)
See all variants from £359.99

Description unavailable

Feature Attributes

Power:
24 - 70 Watt
Number of Blades:
3
Product Type:
Ceiling Fans
Supplied:
Flat Pack
Mains Voltage:
230 V / ~50 Hz
Number of Speed Settings:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome