1. Tools & Machining/
  2. Power Tools/
  3. Drain Clearance
Drain Rod - Universal

Drain Rod - Universal


Select
See all variants from
£4.69Inc VAT (20%)

See all variants from £4.69

Description

Use for cleaning and unblocking drains, pipes and sewers. A range of accessories are also available including drop scrapers, double worm screws and plungers. Manufactured from polypropylene fitted with solid brass joints securely fitted with brass rivets. Rods are strong, durable and rigid with the right amount of drain rod flexibility.

Universal: rods fitted with this type of joint should only be rotated in a clockwise direction.

Feature Attributes

Joint Type:
Universal
Length:
900 mm
Material:
Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome