1. Tools & Machining/
  2. Power Tools/
  3. Drain Clearance
K45-AF5 Drain Cleaning Gun Kit

K45-AF5 Drain Cleaning Gun Kit


See all variants from
£699.99Inc VAT (20%)
See all variants from £699.99

Description

The Ridgid K45-AF5 Drain Cleaning Gun is ideal for small line cleaning. Opens clogged lavatory, sink lines, urinals and tub or shower drains. The advanced 2-way AUTOFEED® control, keeps hands and work area clean. The cable advances and rewinds with the push of a lever. It has a variable speed operation, to give complete control in every situation. Lightweight, easy-to-use, no setup required. The 2-piece twist lock canister with interchangeable inner drum makes cable change-out simple, easy to match the right cable for the job. Fitted with an inner drum to prevent water leaks, this also greatly reduces cable flip-over inside the drum. Drums won't rust or dent. Supplied with: 1 x C-1IC Cable, 1 x C-6 Cable, 1 x T-203 Bulb Auger, 1 x T-217 Drop Head Auger, 1 x T-205 'C' Cutter, 1 x A-13 Pin Key, 1 x T-210 Spade Cutter, 1 x Pair of Drain Cleaner Gloves and 1 x Carrying Case Specification: Operating Speed: 0-600rpmDrain Line Capacity: 19-64mm (3/4-2.1/2in)Drum Line Capacity: 15m of 8mm, or 11m of 10mm

Feature Attributes

Size:
10,3/8 mm,in
Length:
35,10.6 ft,m
Power Type:
Powered
Product Type:
Drain Cleaning Gun Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome