DT4957-QZ29 Piece HSS E Cobalt Drill Bit Set 1.0 - 13mm in a Plastic Cassette

DT4957-QZ29 Piece HSS E Cobalt Drill Bit Set 1.0 - 13mm in a Plastic Cassette

Order Code: ZT1254959X

£133.99 Inc VAT (20%)


Description

The DeWalt DT4957-QZ 29pc HSS E Cobalt Set in a Plastic Cassette stands as a testament to drill bit excellence. Ideal for stainless steel, it boasts a 50% increase in drilling speed and doubles the resistance to breaking. With 4x longer life than standard bits, this set ensures durability and efficiency for professionals and DIY enthusiasts alike. Featuring 3x flats on the shank to prevent chuck slipping, it guarantees secure and accurate drilling. Housed in a convenient plastic cassette, this DeWalt set is organized and easily transportable, reflecting the brand's commitment to quality, reliability, and performance. Elevate your drilling tasks with this practical and trustworthy addition to your toolbox.

Features and Benefits
• Experience a 50% improvement in drilling speed with the DeWalt DT4957-QZ 29pc HSS E Cobalt Set
• Double the resistance to breaking, making it perfect for tackling stainless steel
• Enjoy a 4x longer life compared to standard drill bits, ensuring longevity
• Designed for both professionals and DIY enthusiasts, offering durability and efficiency
• Prevent chuck slipping with the 3x flats on the shank, ensuring secure and accurate drilling
• Comes in a plastic cassette for easy organization and transport, always ready for use

Contents
• 1 x 1 to 13mm in increments of 0.5mm

Material Applications
• Stainless Steel

See full description
Specifications for DT4957-QZ29 Piece HSS E Cobalt Drill Bit Set 1.0 - 13mm in a Plastic Cassette
  • MFR Part No.
    DT4957-QZ
  • Number of Pieces
    29
  • System of Measurement
    Metric
  • Shank Type
    Straight
  • Pack Quantity
    29
  • Drill Diameter
    1-13mm
  • Drill Bit Type
    Drill Bit Set
  • Material
    Cobalt High Speed Steel
  • Cutting Direction
    Right Hnd
  • Flute Construction
    Ground Flute
  • Size Increment
    0.5mm
  • ISO Category
    M
  • Finish/Coating
    Uncoated
  • Minimum Size
    1.0mm
  • Case Type
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome