Multi-Purpose Drill Bit 6 x 100

Multi-Purpose Drill Bit 6 x 100

Order Code: ZT4959111S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Bosch Multi Purpose Drill Bit 6 X 100 Designation optional Two-cutter, cylindrical, steep flutes Diameter - 6 mm Working length - 60 mm Total length - 100 mm Shank diameter - 5, 5 mm Multi Construction Multi-purpose drill bits Cylindrical For Tile, Ceramics, Tiles, Eternit, Plastic, Aluminium, Structural steel, Light building material, Wood, Masonry, Natural stone & Concrete

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Multi-Purpose Drill Bit 6 x 100
  • Working Length
    60mm
  • Total Length
    100mm
  • Diameter
    6mm
  • Shank Diameter
    5.5mm
  • Product Type
    Multi-Purpose Drill Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome