VersaDrive® TurboTip Impact drill bits are stepped tip bits that drill at twice the speed of standard bits without the need for pilot drilling while cutting a perfectly round hole. Turbocharge your drilling performance by using this revolutionary tool with an impact wrench or impact driver. Double hardened and titanium coated for faster drilling and reduced wear.
VersaDrive® TurboTip drill bits have a patented non-slip, Hex shank suitable for use in any standard 1/2" drill chuck for cordless or pistol drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
Features & Benefits
- Patented Drill Point
- 50% Faster Drilling with 30% less pressure
- Incredible Finished Hole quality
- Instant drill start with no slipping
- No ‘snatch’ when drill bit breaks through
- Fantastic Tool Life
- Fully Impact Rated on structural steel
Additional Information
- For fastest performance use on impact wrenches & impact drivers
- For optimum life and accuracy use with pistol drills and magnet drills
- Suitable for use on Stainless Steel and harder materials if used at low RPM in rotary tools
- Use appropriate lubrication and correct RPM to achieve long tool life
Shank Type:
Hex
Type:
Impact Drill Bit
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy