FS2500 Tek Drywall Screwdriver

FS2500 Tek Drywall Screwdriver


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

The Makita FS2500 Tek Drywall Screwdriver is fitted with a silent synchronized pin clutch for quiet operation and a lightweight aluminium gear housing for durability. It has a variable speed trigger with forward/reverse rotation for more control when in use.The quick-release locator removal for high holding strength for applications and lock on trigger facility to assist the user in high speed applications. Other features include a rubberised soft-grip, strong metal belt clip, a job light and double insulation.It is supplied with a magnetic socket bit 5/16in. Specifications: Bit Holder: 1/4in Hex.Input Power: 570W.No Load Speed: 0-2,500/min.Max. Torque: 29Nm.Capacity: Drywall 5mm, Self Drilling 6mm.Weight: 1.6kg.

Feature Attributes

Power Type:
Corded
No Load Speed:
0-2500 rpm
Input Power:
570 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome