FS4300 1/4in Hex Drywall Screwdriver

FS4300 1/4in Hex Drywall Screwdriver


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

The Makita FS4300 1/4in Hex Drywall Screwdriver 570W has lightweight aluminium gear housing for durability. An adjustable depth locator with 'sure lock' feature for easy and consistent screw depth setting. The silent synchronized pin clutch allows for quiet operation.It is supplied with: a Phillips No. 2 (25mm) Insert Bit, a Magnetic Screwdriver Bit Holder and a Locator with Removable Stopper. Specifications: Bit Holder: 1/4in Hex.Input Power: 570W.No Load Speed: 0-4,000/min.Max. Torque: 16Nm.Capacity: Drywall 5mm, Self Drilling 6mm.Weight: 1.4kg.

Feature Attributes

No Load Speed:
0-4000 rpm
Power Type:
Corded
Input Power:
570 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome