Micro Nippers/Pliers Set (6PC)
0
1
2
3
4

Micro Nippers/Pliers Set (6PC)

Order Code: ZT1012149X

£12.39 Inc VAT (20%)
£12.994.5% off
QuantityPriceDiscount
1 - 4£12.390%
5 +£11.527%


Description

6 Piece Set
Supplied in a cushioned zip around case with elasticated tool loops to keep the pliers and cutters secure.

Contents:
1x flat nose - 130mm
1x bent nose - 120mm
1x long nose - 130mm
1x needle nose - 150mm
1x diagonal cutters - 110mm
1x end cutters - 110mm

See full description
Specifications for Micro Nippers/Pliers Set (6PC)
  • Number of Pieces
    6
  • Insulated
    No
  • Type
    Pliers Set
  • Overall Length
    150mm
  • Jaw Style
    Serrated
    Smooth
  • Miniature
    Yes
  • Handle Material
    PVC
  • Special Features
    No
  • Jaw Material
    Chrome Nickel Steel
  • Finish/Coating
    Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome