Inc VAT (20%)
Very robust and durable Extremely strong and robust
Shaft Material:
Steel Tube
Product Type:
Carpenters' Hammers
Standards Met:
DIN 7239
Handle Length:
300 mm
Width:
170 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy