112 Heavy-Duty Quick Release Vice 150mm (6in) REC112

112 Heavy-Duty Quick Release Vice 150mm (6in) REC112

Order Code: ZT1011061X

£1,049.99 Inc VAT (20%)


Description

Record Irwin heavy-duty quick release vice is ideal for fitting and filing. These compact quick release vices have special jaws and slide design to provide extra space for holding irregularly shaped work. The reinforced body and slide, large diameter main screw and through bolted jaws invest these vices with the working strength and resilience to withstand the most demanding work. An integral anvil permits hammering. Record Irwin 112 Heavy-Duty Quick Release Vice. Jaw Width 150mm (6in).

See full description
Specifications for 112 Heavy-Duty Quick Release Vice 150mm (6in) REC112
  • Model Number
    112
  • Jaw Width
    150mm
  • Jaw Opening
    185mm
  • Overall Material
    Cast Iron
  • Jaw Material
    Steel
  • Base Type
    Fixed
  • Vice Type
    Bench Vice
  • Mounting Type
    Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome