Inc VAT (20%)
Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on. Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life. Diamond handy files have a forged shank which allows for use without an additional handle.
Suitable For:
Manual Application
Applications:
Deburring,Finishing,Leveling,Removing Oxide Layers,Surface Work,Working On Edges,Working On Edges (Chamfering, Rounding)
Coating:
100 mm
Height:
3.8 mm
Length:
215 mm
Width:
12.5 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy