901 Black Bitumen Paints

901 Black Bitumen Paints


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

The 901 Black bitumen paint range from EverBuild is a solvent based, full bodied black bitumen paint. When dry, the product forms an odourless and taint free bitumen film suitable for the protection against water and moisture on most common building surfaces it can be used on a wide range of materials including metals, concrete roofing, felt, fibre cement, corrugated iron, asphalt and wood.

Features and Benefits
• Provides a weatherproof and corrosion resistant protective coating
• Dries in 4-6 hours (depending on conditions)
• Suitable for use on most building surfaces
• Resistant to most salt solutions, dilute acids and alkalis, water and alcohol
• Odourless when dry
• Available in 1L, 2.5L, 5L and 25L tins

Typical Applications
• Outdoor
• Weatherproofing
• Building and construction
• Roofing

Warning
Flammable - Contains solvents

See full description

Feature Attributes

For Use On:
Metal,Wood,Masonry,Felt
Product Type:
Bitumen
Container Type:
Tin
Drying Time:
4-6 hr
Colour:
Black
Supplier Colour:
Black
More attributes
Product Reviews -
4 years ago by Michael
I used this on my garage roof great product

4 years ago by Ralph
Fast delivery first class service

4 years ago
Seems to be good for the job. Only time will tell.

4 years ago
went on well and I hope will do the job when it rains

5 years ago by Darren
Great service and fantastic products.

5 years ago
Does exactly what it says on the tin. Great stuff for use outdoors.

5 years ago
Great product , covers great

5 years ago
Have used before for railings and gates. Does what it says on the can.

5 years ago by Joanne
Does what it’s supposed to

5 years ago by Ammo
Great for my metal fencing, very pleased with finish. ( please follow guidelines on prepping before application )

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome