907 Solar Reflective Silver Paints

907 Solar Reflective Silver Paints


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

The 907 range of solar reflective paints from Everbuild, effectively help reduce the heat absorption of metal walls and roofs, reducing their degradation due to UV exposure over time.

The thin bituminous-based aluminium protective paint is of an easy brushing consistency for easy application and dries rapidly to a silvery finish, providing excellent reflective properties

Features and Benefits
• Effectively reduces heat absorption in metal structures exposed to direct UV
• Helps to improve the lifespan of the metal from degradation caused by UV
• Dries within 1 hour (at normal temperatures) for quick and long lasting protection
• Easy brushable application for added convenience
• Dries to a silvery finish for excellent reflective properties

Typical Applications
• Metal roofing
• External metal structures

See full description

Feature Attributes

Container Type:
Tin
Colour:
Silver
Drying Time:
1 hr
Product Type:
Paint
Supplier Colour:
Silver Finish
For Use On:
Metal
More attributes
Product Reviews -
2 years ago by Alan
Value for money would definitely recommend

2 years ago by Bruce
Would recommend it for felt roofs

5 years ago by George
Competitive price, fast free delivery to a postcode that some companies will add an additional carriage charge.

5 years ago by Stephen
Good product used this before

5 years ago
Quick service. Good packaging

5 years ago
Top quality solar roof paint

4 years ago by Gary
coverage is not as great as I through

4 years ago
Good product would use it again

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome