Quick Dry Gloss - Brilliant White 250ml

Quick Dry Gloss - Brilliant White 250ml

Order Code: ZT4947075S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Johnstone's Quick Dry Gloss - Brilliant White 250ml Johnstones Quick Dry Gloss is a high opacity gloss paint for interior and exterior wood and metal surfaces, including skirting boards, doors, radiators and staircases. Low odour, water based formulation. Non-yellowing. Dry time: 1-2 hours Coverage: 3m2 (per tin) .

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Quick Dry Gloss - Brilliant White 250ml
  • Product Type
    Gloss Paint
  • Volume
    250ml
  • Finish
    Gloss
  • Colour
    Brilliant White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome