Twist & Spray Matt

Twist & Spray Matt


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

The PlastiKote Twist & Spray Premium Matt Paint gives an enhanced, consistent coverage. The easy spray technology provides added control to make spray painting easier, faster and cleaner. Each coat is ultra-smooth, providing flawless coverage that dries quickly to a tough, durable finish. The paint can be recoated at anytime for simple, faster project completion. The can's large, comfortable finger pad requires 33% less finger pressure than other spray paint cans, and the twist and lock mechanism means there is no separate top to remove or replace after use. Its cap and button design shields the finger from paint for a cleaner spray painting process. Suitable for: wood, metal, plastic, stone, wicker and crafts. Drying Time: touch dry in 30-50 minutesCoverage: 2.23m² per can

Feature Attributes

Size:
400 ml
Paint Type:
Twist & Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome