1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Interior and Exterior Paints and Stains/
  5. Exterior Stains & Sealers
Bund Sealer, 4L

Bund Sealer, 4L


Select
See all variants from
£299.99Inc VAT (20%)

See all variants from £299.99

Description

Images for illustration purposes only
Watco Bund Sealer is a two part, thick epoxy resin, one coat is generally enough to achieve a waterproof seal that is highly chemical resistant. New easier to apply formula with glass reinforcement for even greater resistance to chemical attack.

Recommended areas of use
Protection to metal tanks and pipes
Can be used to protect metal and concrete structures prior to sinking into earth or water
Features
Suitable for internal and external use
Can be applied to damp surfaces
Excellent resistance to petrol, diesel, acids, alkalis and solvents (see datasheet)
Fills cracks between bund wall and floor
Flexible chemical and waterproof coating
Guarantees exceptional resistance to chemicals - including skydrol
Can be used with Watco Fibreglass Reinforcing Tape to fill cracks and joints between bund wall and floor

See full description

Feature Attributes

Volume:
4 L
Product Type:
Bund Sealer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome