Superdec Opaque Wood Protection Super White Gloss 1 litre SAD5028850

Superdec Opaque Wood Protection Super White Gloss 1 litre SAD5028850

Order Code: ZT1292115P

£25.99 Inc VAT (20%)

Currently unavailable

Description

Sadolin Superdec is a water-borne, highly durable opaque finish for cladding and exterior joinery. Wears naturally via weathering, thus ensuring the coating remains flexible and resists cracking, peeling and flaking. It can be applied to new and previously painted or stained surfaces, and is ideal for use where a complete change of colour is required, or where the existing surface has become weathered and uneven in appearance. On very resinous timber to minimise extractive discolouration of the coating (particularly when using Super White) a blocking primer should be used. Specification Coverage Planed Softwood up to 10m/litre Drying Time Touch Dry 1 Hour, Recoat Time After 16 Hours This Sadolin Superdec Opaque Wood Protection has the following specification Colour/Finish Super White Gloss Size 1 litre

See full description
Specifications for Superdec Opaque Wood Protection Super White Gloss 1 litre SAD5028850
  • Size
    1L
  • Colour
    Super White Gloss
  • Type
    Woodstain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome