1. Tools & Machining/
  2. Workholding & Machine Tool Accessories/
  3. Adaptors & Arbors/
  4. Face Mill Adaptors
TT GP HPV MM-HSK Form A

TT GP HPV MM-HSK Form A


See all variants from
£599.99Inc VAT (20%)
See all variants from £599.99

Description

Shrink Fit Toolholders General Purpose (GP)
HSK Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
28.95 mm
Coolant Supplied:
Yes
Unit Measured:
Metric
Front End Tool Type:
Shrink Fit Adapter
Adapter Type:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome