1. Tools & Machining/
  2. Workholding & Machine Tool Accessories/
  3. Adaptors & Arbors/
  4. Face Mill Adaptors
TT HPV-DV Form B/AD - DV Shrink Fit

TT HPV-DV Form B/AD - DV Shrink Fit


See all variants from
£399.99Inc VAT (20%)
Up to 5.5% off
See all variants from £399.99

Description

Shrink Fit Toolholders General Purpose (GP)
DV Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
15.85 mm
Unit Measured:
Metric
Front End Tool Type:
Shrink Fit Adapter
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome