1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
Chamfer Mill - End Mills 45 - SD09

Chamfer Mill - End Mills 45 - SD09


Select
See all variants from
£309.99Inc VAT (20%)
Up to 3% off

See all variants from £309.99

Description unavailable

Feature Attributes

Number of Inserts:
1
Milling Application:
End Mill
Clamp Type:
Screw Clamping
Max. Depth of Cut:
6.5000 mm
Number of Flutes:
1
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome