1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
CoroMill 200 face milling cutter

CoroMill 200 face milling cutter


See all variants from
£309.99Inc VAT (20%)
Up to 6% off
See all variants from £309.99

Description

Tool type: Face milling

Robust face milling and profile cutter

CoroMill® 200 is a very stable rougher and a versatile tool. It is a good choice for general milling as well as for die and mould-making and should be the first choice for roughing operations. Strong cutting edges make the cutter resistant to tough conditions with interruptions (holes, gaps etc.) and/or abrasive scale (skin).

Features & Benfits
- Round insert concept for secure first stage machining
- 4 - 8 cutting edges
- Shim for security
- Cylindrical shank, Arbor, CIS Arbor, Whistle Notch or Weldon mounting
- Process security and reliability

See full description

Feature Attributes

Hand Preference:
Right
Damping Property:
No
Through Hole Function Property:
Yes
Coolant Entry Style:
Without coolant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome