1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
CoroMill 345 face milling cutter

CoroMill 345 face milling cutter


See all variants from
£469.99Inc VAT (20%)
Up to 6.5% off
See all variants from £469.99

Description

Product Range: CoroMill 345
Tool Type: Face milling

First choice for highly productive face milling

Features & Benefits
- First choice for high productivity
- 8 cutting edges
- Shim for extra security
- Internal coolant

Application
- Face milling
- Roughing to finishing
- Maximum depth of cut 6 mm (0.236 inch)

See full description

Feature Attributes

Hand Preference:
Right
Damping Property:
No
Through Hole Function Property:
Yes
Body Material:
Steel
Maximum Cutting Depth:
6 mm
Max. Depth of Cut:
6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome