1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
CoroMill 365 face milling cutter

CoroMill 365 face milling cutter


See all variants from
£559.99Inc VAT (20%)
Up to 9% off
See all variants from £559.99

Description

Product Range: CoroMill 365

CoroMill® 365 is the essential tool for rough to semi-finish face milling of cast iron and steel components. Use the tool for large series production and applications where high metal removal rate is critical. First choice for roughing to semi-finishing in cast iron.

Benefits
- Inserts with ability to machine down to AP = 6 mm (0.236 inch)
- Unique design with eight true cutting edges for high productivity machining to achieve low cost per component
- Multi-edge self-located insert provides robust and reliable machining
- The higher density of inserts in the cutter body means that higher table feeds can be implemented to give exceptional manufacturing economy

Features
- Coromant Capto® coupling or Arbor mounted
- Through coolant design
- Right- or left-hand insert design available
- Geometry and grade laser marked on the insert for easy identification
- Wiper inserts for improved surface finish

Application
- Face milling cutter developed for machining in ISO K material, but also works well in ISO P and ISO H materials
- Diameter range: 40–250 mm (1.50–10.0 inch), 160–500 mm (12.0–18.0 inch) (Wedge clamp)

See full description

Feature Attributes

Through Hole Function Property:
Yes
Damping Property:
No
Body Material:
Steel
Maximum Cutting Depth:
6 mm
Max. Depth of Cut:
6 mm
Maximum Ramping Angle:
0 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome