Product Range: CoroMill 390
Tool Type: Shoulder milling
Versatile shoulder milling cutters with ramping capability for mixed production
Features & Benefits
- First choice for flexible shoulder milling
- 2 cutting edges
- Ramping capabilities
- Large radius assortment
- Internal coolant
- Close tolerances giving excellent surface finish and minimal mismatch
- Large depth of cut and steep ramping capability
- Oversized diameter for clearance is available
Hand Preference:
Right
Damping Property:
No
Through Hole Function Property:
Yes
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy