1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
CoroMill 419 face milling cutter

CoroMill 419 face milling cutter


See all variants from
£359.99Inc VAT (20%)
Up to 5.5% off
See all variants from £359.99

Description

Product Range: CoroMill 419
Tool Type: High-feed milling

High-feed milling cutter

CoroMill® 419 is a high-feed milling concept with five edges for roughing to semi-finishing. It offers excellent performance in many material groups and has great possibilities for optimization. The high feed and light-cutting action enable a soft sound, creating an operator-friendly environment.

Features & Benefits
- First choice for stainless steel and heat-resistant super alloys
- 5 cutting edges
- Internal coolant

See full description

Feature Attributes

Hand Preference:
Right
Damping Property:
No
Through Hole Function Property:
Yes
Body Material:
Steel
Tool Cutting Edge Angle:
19 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome