1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
CoroMill 490 square shoulder milling cutter

CoroMill 490 square shoulder milling cutter


See all variants from
£309.99Inc VAT (20%)
Up to 6% off
See all variants from £309.99

Description

Product Range: CoroMill 490
Tool Type: Shoulder milling

Features & Benefits
- First choice for general and repeated shoulder milling
- 4 cutting edges
- Shim for extra security
- Internal coolant
- True 90° cuts without sharp steps
- Sharp edge lines and burr-free, smooth profiles, which also efficiently reduces the need for a finishing operation
- The light cutting performance provides an excellent surface finish and optimal utilization of low-powered machine tools. This also facilitates use of the cutter on extended tool assemblies

Application
General and repeated shoulder milling, Face milling, Edging, Plunge milling, Slot milling, Roughing to finishing

See full description

Feature Attributes

Hand Preference:
Right
Through Hole Function Property:
Yes
Damping Property:
No
Body Material:
Steel
Tool Cutting Edge Angle:
90 °
Maximum Ramping Angle:
0 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome