1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
CoroMill 600 face milling cutter

CoroMill 600 face milling cutter


See all variants from
£359.99Inc VAT (20%)
Up to 7% off
See all variants from £359.99

Description

Product Range: CoroMill 600
Tool Type: Profile milling

Versatile round-insert profile milling cutter

- High-performance cutter for many applications
- Secure machining with the iLock™ interface
- Extra-close pitch

Application Area
- Profile milling
- Roughing to semi-finishing
- Ramping capacity
- Diameter: 25-100 mm (1-2.5 inch)
- Aerospace, energy, general engineering applications

See full description

Feature Attributes

Hand Preference:
Right
Damping Property:
No
Through Hole Function Property:
Yes
Body Material:
Steel
Coolant Entry Style:
1, axial concentric entry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome