1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
CoroMill 745 face milling cutter

CoroMill 745 face milling cutter


See all variants from
£659.99Inc VAT (20%)
Up to 7% off
See all variants from £659.99

Description

Product Range: CoroMill 745
Tool Type: Face milling

Multi-edge face milling cutter for best production economy

Features & Benefits
- First choice for production economy 14 cutting edges
- Available for 42- and 25-degree lead angle
- Internal coolant

See full description

Feature Attributes

Hand Preference:
Right
Damping Property:
No
Through Hole Function Property:
Yes
Body Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome