1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
CoroMill S-60 face milling cutter

CoroMill S-60 face milling cutter


See all variants from
£1,199.99Inc VAT (20%)
Up to 6.5% off
See all variants from £1,199.99

Description

Product Range: CoroMill S-60
Tool Type: Face milling

Multi-edge face milling cutter

CoroMill® S-60 is a close-pitch cutter for machining in cast iron. The close pitch and high number of cutting edges increase productivity and reduce costs.

Features & Benefits
- Roughing cutter for high metal removal rate in cast iron
- 12 cutting edges
- Extra-close pitch
- Easy insert indexing for low setup time

See full description

Feature Attributes

CoroPak:
12.2
Hand Preference:
Right
Through Hole Function Property:
Yes
Damping Property:
No
Unit Measured:
Metric
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome