1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
Fix-Perfect 90 - Shell Mills - Cast Iron - SPHX1205..

Fix-Perfect 90 - Shell Mills - Cast Iron - SPHX1205..


Select
Select
See all variants from
£599.99Inc VAT (20%)
Up to 5% off

See all variants from £599.99

Description

Shell Mills • SPHX1205...
Fix-Perfect™ 90° • Cast Iron

Feature Attributes

Milling Application:
Face Mill
Unit Measured:
Metric
Clamp Type:
Fix-Perfect Clamping
Max. Depth of Cut:
6.0000 mm
Insert Shape:
S-Square 90
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome