1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
KDM - Screw-On End Mills - RD.X07...

KDM - Screw-On End Mills - RD.X07...


See all variants from
£199.99Inc VAT (20%)
Up to 6.5% off
See all variants from £199.99

Description

Screw-On End Mills • RD.X07...
KDM RD.X07...

Feature Attributes

Milling Application:
End Mill
Clamp Type:
Screw Clamping
Max. Depth of Cut:
3.5000 mm
Unit Measured:
Metric
Insert Shape:
R-Round
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome