Inc VAT (20%)
Shell Mills • RD.X10...
KDM RD.X10...
Milling Application:
Face Mill
Clamp Type:
Screw Clamping
Max. Depth of Cut:
5.0000 mm
Insert Shape:
R-Round
Body Material:
Steel
Hand Preference:
Right
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy