1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
KF2X Face Mill 90 - WOEJ09...

KF2X Face Mill 90 - WOEJ09...


See all variants from
£599.99Inc VAT (20%)
Up to 5% off

See all variants from £599.99

Description

Shell Mills • WOEJ09...
KenFeed™ 2X Series

Feature Attributes

Milling Application:
Face Mill
Unit Measured:
Metric
Clamp Type:
Screw Clamping
Max. Depth of Cut:
1.5000 mm
Insert Shape:
X-Trigon WO_J 80
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome