1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
KMM - Screw-On End Mills - XDHX06...

KMM - Screw-On End Mills - XDHX06...


Select
See all variants from
£229.99Inc VAT (20%)
Up to 4% off

See all variants from £229.99

Description

Indexable Screw-On End Mills • XD_X06
KMM

Feature Attributes

Milling Application:
End Mill
Max. Depth of Cut:
1.0000 mm
Clamp Type:
Screw Clamping
Unit Measured:
Metric
Insert Shape:
X-Rhombic 70
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome