1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
KSOM Mini - Shell Mills

KSOM Mini - Shell Mills


Select
Select
See all variants from
£499.99Inc VAT (20%)
Up to 6% off

See all variants from £499.99

Description

Shell Mills
KSOM™ Mini

Feature Attributes

Milling Application:
Face Mill
Max. Depth of Cut:
3.5000 mm
Clamp Type:
Screw Clamping
Insert Shape:
O-Octogon 135
Body Material:
Steel
Adapter Type Machine Side:
Shell Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome