1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
KSOM - Shell Mills - Face Mill 45 - KSOM

KSOM - Shell Mills - Face Mill 45 - KSOM


Select
Select
See all variants from
£619.99Inc VAT (20%)
Up to 5% off

See all variants from £619.99

Description

Shell Mills
KSOM™

Feature Attributes

Milling Application:
Face Mill
Clamp Type:
Screw Clamping
Max. Depth of Cut:
5.0000 mm
Insert Shape:
O-Octogon 135
Body Material:
Steel
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome