1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
KSSM 8+ - Face Mills - IC 10mm - Metric

KSSM 8+ - Face Mills - IC 10mm - Metric


Select
Select
See all variants from
£529.99Inc VAT (20%)
Up to 6.5% off

See all variants from £529.99

Description

Indexable Face Mills
KSSM8+™ • IC 10mm

Feature Attributes

Milling Application:
Face Mill
Unit Measured:
Metric
Clamp Type:
Screw Clamping
Max. Depth of Cut:
9.1600 mm
Insert Shape:
S-Square 90
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome