1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
KSSR - Shell Mills - Steel and Cast Iron - Right Hand

KSSR - Shell Mills - Steel and Cast Iron - Right Hand


Select
Select
See all variants from
£999.99Inc VAT (20%)

See all variants from £999.99

Description

Shell Mills • Cast Iron Machining
KSSR™ 84°

Feature Attributes

Milling Application:
Face Mill
Unit Measured:
Metric
Max. Depth of Cut:
5.0000 mm
Clamp Type:
Wedge Clamp Before Insert
Insert Shape:
S-Square 90
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome