1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
Mill 16 - Shell Mills

Mill 16 - Shell Mills


Select
Select
See all variants from
£609.99Inc VAT (20%)
Up to 6% off

See all variants from £609.99

Description

Shell Mills
Mill 16™

Feature Attributes

Milling Application:
Face Mill
Max. Depth of Cut:
5.5000 mm
Insert Shape:
O-Octogon 135
Body Material:
Steel
Center Cutting Tool:
No Center Cutting
Adapter Type Machine Side:
Shell Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome