1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
Mill 4-15 - Shell Mills - Metric

Mill 4-15 - Shell Mills - Metric


Select
Select
See all variants from
£599.99Inc VAT (20%)
Up to 6% off

See all variants from £599.99

Description

Face Mills • Mill 4-15™
Mill 4™ Series

Feature Attributes

Milling Application:
Face Mill
Clamp Type:
Screw Clamping
Max. Depth of Cut:
15.5000 mm
Unit Measured:
Metric
Insert Shape:
X-Rectangle Mill 4 90
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome