1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
Mill 4-15 - Weldon End Mills - Metric

Mill 4-15 - Weldon End Mills - Metric


Select
Select
See all variants from
£399.99Inc VAT (20%)
Up to 6% off

See all variants from £399.99

Description

Weldon® End Mills • Mill 4-15™
Mill 4™ Series

Feature Attributes

Milling Application:
End Mill
Unit Measured:
Metric
Max. Depth of Cut:
15.5000 mm
Clamp Type:
Screw Clamping
Insert Shape:
X-Rectangle Mill 4 90
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome