1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Face Mills
Screw-On End Mills - Mill 4-11 - Metric

Screw-On End Mills - Mill 4-11 - Metric


Select
Select
See all variants from
£309.99Inc VAT (20%)
Up to 3.5% off

See all variants from £309.99

Description

Screw-On End Mills • Mill 4-11™
Mill 4™ Series

Feature Attributes

Milling Application:
End Mill
Clamp Type:
Screw Clamping
Max. Depth of Cut:
11.0000 mm
Unit Measured:
Metric
Insert Shape:
X-Rectangle Mill 4 90
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome